Shop All Bandages
Curad
Flex Fabric Bandages, Fingertip, 1.75 x 3, PK100, 100PK
Mfr # NON25513
Zoro # G805742584
product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Material Flex-Fabric
- Features Fingertip
- Width 1.75"
- Bandages Type Fingertip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 2" |
Width | 1.75" |
Details
Material | Flex-Fabric |
Features | Fingertip |
Item | Bandages |
Bandages Type | Fingertip |
Number of Pieces | 100 |
Mounting | With Adhesive |
Description
Made of woven fabric designed to stretch, bend, breathe and stay on comfortably, even when wet. The water-repellent coating keeps the bandages dry and secure. The ouchless island pad comfortably protects the wound from germs and dirt with a four-sided seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Burgundy (5711115)
- R&R LOTION IC Ivy Block (ICVB-4)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- MEDSOURCE Intubation Bag, Navy (MS-B3351)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- CURAD Gauze Pad, Bloodstop, Sterile, 1 X 1", PK10 (MIICUR0055)
- CURAD Extreme Hold Bandages, Assorted Sizes, 30/BX, Tan, PK30 (MIICUR14924RB)
- CURAD Fabric Bandages, XL, Tan, PK8 (MIICUR5003V1)
- CURAD Ouchless Flex Fabric Bandages, 1.65 x 4, PK8 (CUR5003)
- AEROBAND Triangular Bandage (ABC10BUS)
- Curad Bandages