Shop All Disposable Gloves
This Product is Discontinued
Curad
Disposable Exam Gloves, Latex, M, 100 PK, White (Discontinued)
Mfr # CUR8105
Zoro # G6166592
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Disposable Glove Material Latex
- Color White
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curad
- MFR # CUR8105
- Zoro # G6166592
- UPC # 080196319179
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Exam Gloves |
Disposable Glove Material | Latex |
Color | White |
Material | Latex |
Powdered/Powder Free | Powder Free |
Description
Powder Free Latex Exam Glove,M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.