Shop All Bandages
Curad
Butterfly Bandage, White, Plastic, PK12
Mfr # CUR47442RB
Zoro # G4043304
product price: $1.35
/pk 12, $0.11/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Waterproof No
- Bandage Color White
- Bandage Material Plastic
- Bandages Included 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1-3/4" |
Width | 3/8" |
Details
Metal Detectable | No |
Waterproof | No |
Bandage Color | White |
Bandage Material | Plastic |
Item - Adhesive Bandages | Butterfly Bandages |
Bandages Included | 12 |
Package Type | Box |
Material | Plastic |
Latex Content | Latex Free |
Item | Butterfly Bandage |
Industry Type | Healthcare |
Color | White |
Water Resistant/Waterproof | None |
Description
Butterfly Bandage, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color White, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 1/2" H, 60" L, 2" W, Silver (59051SSLCG)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (61212)
- FIFTHPULSE Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 6PK (FMN100529)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90968)
- CURAD FlexFabric Adhesive Bandage, Fabric Bandage (CUR47314RB)
- CURAD Assorted Bandages, White, PK30 (MIICUR5245V1)
- CURAD Extreme Hold Bandages, Assorted Sizes, 30/BX, Tan, PK30 (MIICUR14924RB)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- CURAD Adhesive Bandages, 1"X2 3/4", Green, PK100 (NON85100)
- CURAD Adhesive Bandage, 34 in W, 3 in L, Plastic Bandage (CUR02278RB)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- Curad Bandages