Shop All Bandages
This Product is Discontinued
Curad
Bandage, Latex Free, Beige, PK100 (Discontinued)
Mfr # NON25500
Zoro # G4498566
This Product is Discontinued
Key Features
- Bandage Color Beige
- Width 3/4"
- Material Plastic
- Waterproof No
- Water Resistant/Waterproof None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3/4" |
Length | 3" |
Details
Bandage Color | Beige |
Material | Plastic |
Waterproof | No |
Water Resistant/Waterproof | None |
Item | Bandage, Latex Free |
Color | Beige |
Item - Adhesive Bandages | Strip Bandages |
Latex Content | Latex Free |
Bandage Material | Plastic |
Metal Detectable | No |
Bandages Included | 100 |
Industry Type | Healthcare |
Package Type | Box |
Description
Bandage, Latex Free, Bandage Material Plastic, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.