RCS RON38ALP 38 in. Cutlass Pro Grill Blue LED with Rear Burner-Propane
Mfr # RON38ALP
Zoro # G103714610
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cunningham Gas
- MFR # RON38ALP
- Zoro # G103714610
- Country of Origin China
- Category Grills & Smokers
Description
This new premium unit features three cast stainless steel burners, grilling zone separators, stainless steel flame tamers, hood-mounted heat indicator, Sure Strike electronic ignitors with shields, which actually include a temporary pilot light, Interior halogen light so you can see the true color of what you are cooking especially at night, stainless steel lighter tubes, ceramic rear burner with a stainless steel outer shell, stainless steel rotiss motor with forks and spit rod, stainless steel full-width front handle, heavy stainless steel rod grids and a lifetime warranty on the standard burners, housing, and cooking grids!
Features- 60,000 BTU Main Burners
- 12,500 BTU Rotisserie Burner
- 72,500 Total BTU’s
- 760 Primary & 274 Secondary Sq. In.
- 1034 Total Sq. In. Cooking Area
- Lid Clearance: 23"
- 304 Stainless Steel Housing
- Cast Stainless Steel Burners
- Solid Stainless Steel Cooking Grids & Warming Rack
- Heat Zone Separators & Heat Tents
- Sure-Strike Ignition
- Dual Interior Halogen Lights
- LED Illuminated Control Knobs
- 20 Stainless/Ceramic Infrared Rear Burner
- Stainless Rotis Motor & Heavy Forks/Rod
- Upgraded Commercial Control Knobs
- Full Width Slide-Out Drip Tray
- Fuel Type is Field Convertible - NG/LP
- LP Gas Models Require Hose & Regulator
- Cutlass Pro Grill, Blue LED with Rear Burner-Propane
- Size: 38"
- Cutout Dimensions: 41 1/4" W x 20" D x 11" H
- Weight: 201 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS POOL/SPA TEST STRIP 50PK (00-IT490)
- BREAKTHROUGH CLEAN TECHNOLOGIES Battle Born Bio-Synthetic All-In-One CLP Cleaner, Lubricant, & Protectant, 16oz Bottle (BB-AIO-16OZ)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- JACKS IMPORTS Saddle Caddy (10347)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- BIG HORN Pellet Piza Oven (SRPG18003B)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 29)
- CHAR-BROIL Char Broil 2513304 Char Broil Gas Tabletop Grill (2513304)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- TRAEGER Pro 22 Pellet Grill, 20,000 Btu, Steel Body, Bronze (TFB57PZB)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- Cunningham Gas Grills & Smokers