RCS RON38A 38 in. Cutlass Pro Grill Blue LED with Rear Burner
Mfr # RON38A
Zoro # G303714540
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cunningham Gas
- MFR # RON38A
- Zoro # G303714540
- Country of Origin China
- Category Grills & Smokers
Description
This new premium unit features three cast stainless steel burners, grilling zone separators, stainless steel flame tamers, hood-mounted heat indicator, Sure Strike electronic ignitors with shields, which actually include a temporary pilot light, Interior halogen light so you can see the true color of what you are cooking especially at night, stainless steel lighter tubes, ceramic rear burner with a stainless steel outer shell, stainless steel rotiss motor with forks and spit rod, stainless steel full-width front handle, heavy stainless steel rod grids and a lifetime warranty on the standard burners, housing, and cooking grids!
Features- 60,000 BTU Main Burners
- 12,500 BTU Rotisserie Burner
- 72,500 Total BTU’s
- 760 Primary & 274 Secondary Sq. In.
- 1034 Total Sq. In. Cooking Area
- Lid Clearance: 23"
- 304 Stainless Steel Housing
- Cast Stainless Steel Burners
- Solid Stainless Steel Cooking Grids & Warming Rack
- Heat Zone Separators & Heat Tents
- Sure-Strike Ignition
- Dual Interior Halogen Lights
- LED Illuminated Control Knobs
- 20 Stainless/Ceramic Infrared Rear Burner
- Stainless Rotis Motor & Heavy Forks/Rod
- Upgraded Commercial Control Knobs
- Full Width Slide-Out Drip Tray
- Fuel Type is Field Convertible - NG/LP
- LP Gas Models Require Hose & Regulator
- Cutlass Pro Grill, Blue LED with Rear Burner
- Size: 38"
- Cutout Dimensions: 41 1/4" W x 20" D x 11" H
- Weight: 201 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Filter Cover (951-12255)
- SUNCAST Outdoor Storage Shed, 40-1/4"x8-1/2 (BMS2500SB)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- DANSONS Vert Pellet Smoker (PBV7P1)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- TRAEGER Pro 22 Pellet Grill, 20,000 Btu, Steel Body, Bronze (TFB57PZB)
- BACKYARD PRO 60in Charcoal / Wood Smoker Grill with Adjustable Grates and Dome (554SMOKR60KD)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- Cunningham Gas Grills & Smokers