Shop All Grills & Smokers
Cunningham Gas
RCS RJC32ALP 32 in. Premier Grill with Rear Burner-Propane Stainless Steel
Mfr # RJC32ALP
Zoro # G503714654
product price: $2,235.99
/ea
Free Shipping & Returns
$2,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cunningham Gas
- MFR # RJC32ALP
- Zoro # G503714654
- Country of Origin China
- Category Grills & Smokers
Description
Check out the competitively-priced, RJC Premier Series Stainless Steel BBQ Grills. Now you can have a high quality RCS product at an economical price. Be the envy of your friends and neighbors while cooking on one of these stainless steel grills.
Features- Stainless steel main burners
- Full-width, slide-out drip tray
- Over-Sized, Easy-Turn Control Knobs
- Stainless Steel Warming Rack
- Solid Stainless Steel Cooking Grids
- Sure-Strike Ignition with Backup Easy Light Flash Tubes
- Field-convertible fuel type
- Up to 48,000 BTUs, Main Burner
- Up to 12,000 BTUs, Rotisserie Rear Burner
- Up to 60,000 Total BTUs
- 32 in. Premier Grill with Rear Burner-Propane
- Color: Stainless Steel
- Height: 32"
- Depth: 25.25"
- Width: 25.375"
- Maximum Heating Output: 36,000 BTUs
- Weight: 116 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X50)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X50)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- STRUCTRON 14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- DANSONS Vert Pellet Smoker (PBV7P1)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- BETTER CHEF 14 in. Portable Barbecue Grill, Charcoal (BBQ414)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- Cunningham Gas Grills & Smokers