Shop All Grills & Smokers
Cunningham Gas
RCS RJC26ALP 26 in. Premier Grill-Propane Stainless Steel
Mfr # RJC26ALP
Zoro # G603714608
product price: $2,080.99
/ea
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cunningham Gas
- MFR # RJC26ALP
- Zoro # G603714608
- UPC # 5054424279554
- Country of Origin China
- Category Grills & Smokers
Description
Check out the competitively-priced, RJC Premier Series Stainless Steel BBQ Grills. Now you can have a high quality RCS product at an economical price. Be the envy of your friends and neighbors while cooking on one of these stainless steel grills.
Features- Stainless steel main burners
- Full-width, slide-out drip tray
- Over-Sized, Easy-Turn Control Knobs
- Stainless Steel Warming Rack
- Solid Stainless Steel Cooking Grids
- Sure-Strike Ignition with Backup Easy Light Flash Tubes
- Field-convertible fuel type
- Up to 36,000 BTUs
- 26 in. Premier Grill-Propane, Stainless Steel
- Color: Stainless Steel
- Height: 26"
- Depth: 25.25"
- Width: 25.375"
- Maximum Heating Output: 36,000 BTUs
- Weight: 92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Wand and Shutoff Valve Repair Kit (0610411K)
- HAWTHORNE Rooting Enhancer 125 Ml (HGC726850)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1 (20355318)
- HY-C Black Galvanized Animal Control Roof Vent Screen (RVG3030G)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- CHAR-BROIL PORTABLE CHRCL GRILL 14"" (13301719)
- CHAR-BROIL Smoker Offset Black 1280Sqin (21201571)
- MARSH ALLEN GRILL T/T CHAR BLK (116HH)
- WEBER Q1200 BLK GrillTable (51010001)
- BACKYARD PRO LPG48 48in Stainless Steel Liquid Propane Outdoor Grill with Wind Guard (554LPG48WGKIT)
- MR. BAR-B-Q Instant Charcoal Grill (MR572453)
- Cunningham Gas Grills & Smokers