Shop All Grills & Smokers
Cunningham Gas
Fire Magic E250T-1Z1E E250t Electric Table Top Portable Grill
Mfr # E250T-1Z1E
Zoro # G803714620
Free Shipping & Returns
$3,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cunningham Gas
- MFR # E250T-1Z1E
- Zoro # G803714620
- UPC # 619655044439
- Country of Origin China
- Category Grills & Smokers
Description
It's family and friends and the best of times spent together. It's a walk on the beach, a swing on the porch, or a lazy nap in the sweet grass with your son. It's a warm home, a cool afternoon and great, great food. This is the magic hour and it's made even more so with Fire Magic Premium Grills, the essential centerPiece of your outdoor lifestyle that has set the industry standard for more than 70 years now. Magic times, great food and Fire Magic Premium Grills.
Large Heating Element for faster and hotter cooking.
Heats to more than 725F.
Precision thermostatic control system.
Triple wall insulated body, and double wall lid, for concentrated heat.
Perfect for boats, condos, and apartment balconies where open flame cooking is prohibited.
Configuration: Tabletop.
Depth: 16-1/4.
Finish: Silver.
Fuel Type: Electric.
Item Type: Electric Grill.
Material: Stainless Steel.
On Wheels: No.
Type: Portable.
Width: 15-1/2.
Work Area: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Grass and Weed Killer, 32 oz., Concentrate (HG 96390)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- MTD Rod-Lift Lh 38F/42 (747-06253)
- BACKYARD PRO LPG72RD 72in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG72RD)
- BACKYARD PRO 100 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP100ALKT)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- BROIL KING Grill Proprane Baron 440 Blk (875224)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- Cunningham Gas Grills & Smokers