Shop All Post Lighting
Cunningham Gas
American Gas Lamp Works P79 7 ft. 9 in. Tall x 3 in. Outer Diameter Galvanized Steel Post
Mfr # P79
Zoro # G704058748
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cunningham Gas
- MFR # P79
- Zoro # G704058748
- Country of Origin China
- Category Post Lighting
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- In-ground gaslight post
- This is the highest quality gaslight post
- Galvanized finish for protection from the elements, fertilizers and animals
- Material: Steel
- Length: 7' 9"
- Outer Diameter: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rs-32-40-Tp-W (RS-32-40-TP-W)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- MILWAUKEE TOOL USB Rechargeable ROVER Pivoting Flood Light (2114-21)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 13W/835/4P/ALTO 10PK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- Cunningham Gas Post Lighting