Shop All Standby Generators
Cummins
RV Generator, Propane, Single Phase, 3,600 W, Air Cooled
Mfr # 3.6KYFA-26120
Zoro # G4098470
product price: $6,859.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,859.99
Free 30-Day Returns
Key Features
- Fuel Type Propane
- Phase Single
- Amps 30
- Rated Voltage 120V AC
- Engine Cooling Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cummins
- MFR # 3.6KYFA-26120
- Zoro # G4098470
- UPC # 690781001206
- Country of Origin United States
- Category Standby Generators
Details
Item | RV Generator |
Fuel Type | Propane |
Phase | Single |
Amps | 30 |
Rated Voltage | 120V AC |
Engine Cooling | Air |
Standby Power Rating | 3,600 W |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
RV QG 3600 LP - 3600 WATT 120V SGL PHASE 60HZ FIXED MOUNT LP GENERATOR SET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- NVENT CADDY Telescoping Screw Gun Box Bracket, Adjustable Stud Spacing (TSGB1624)
- ADVANCE CABLE TIES 14 50lb UV Black Cable Tie 100/BG (50 bags per case) (AL-14-50-0-C)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 20kW LP/17kW NG, Air Cooled (7077)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7171)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Diesel, Three Phase, 20kW, Liquid Cooled (RD02025GDAE)
- Cummins Standby Generators