Shop All Standby Generators
Cummins
RV Generator, Gasoline, Single Phase, 4,000 W, Air Cooled
Mfr # 4KYFA-6747
Zoro # G4098148
product price: $6,039.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,039.99
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Phase Single
- Amps 33.3
- Rated Voltage 120V AC
- Engine Cooling Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cummins
- MFR # 4KYFA-6747
- Zoro # G4098148
- UPC # 690781003194
- Country of Origin United States
- Category Standby Generators
Details
Item | RV Generator |
Fuel Type | Gasoline |
Phase | Single |
Amps | 33.3 |
Rated Voltage | 120V AC |
Engine Cooling | Air |
Standby Power Rating | 4,000 W |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
RV QG 4000 EVAP - 4000 WATT 120V SGL PHASE 60HZ FIXED MOUNT GASOLINE EVAPORATIVE GENERATOR SET
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- GAMPAK NIPPLE OFFSET RIGID 3/4"" (49021)
- MONOPRICE F-Type F to M Adapter, Right Angle (6775)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 200-Amp aXis Automatic Transfer Switch (100837)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- Cummins Standby Generators