Shop All Standby Generators
This Product is Discontinued
Cummins
RV Generator, Diesel, Single Phase, 6,000 W, Liquid Cooled (Discontinued)
Mfr # 6HDKAH-1044
Zoro # G4096763
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fuel Type Diesel
- Phase Single
- Amps 50
- Rated Voltage 120V AC
- Engine Cooling Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cummins
- MFR # 6HDKAH-1044
- Zoro # G4096763
- Country of Origin United States
- Category Standby Generators
Details
Item | RV Generator |
Fuel Type | Diesel |
Phase | Single |
Amps | 50 |
Rated Voltage | 120V AC |
Engine Cooling | Liquid |
Standby Power Rating | 6,000 W |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | No |
Description
RV QD 6000 - 6000 WATT 120V SGL PHASE 60HZ FIXED MOUNT DIESEL GENERATOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215SWN)
- GENERAC Automatic Standby Generator, Single Phase, 48kW, Liquid Cooled (RG04845ANAC)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 24kW LP/21kW NG, Air Cooled (7210)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7225)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- CHAMPION POWER EQUIPMENT Standby Generator, Single Phase, 12.5kW LP/11kW NG, Air Cooled (100179)
- Cummins Standby Generators