Shop All Standby Generators
Cummins
RV Generator, Diesel, Single Phase, 10,000 W, Liquid Cooled
Mfr # 10HDKCA-11506
Zoro # G4079561
product price: $16,923.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,923.99
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Phase Single
- Amps 41.7
- Rated Voltage 120/240V AC
- Engine Cooling Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cummins
- MFR # 10HDKCA-11506
- Zoro # G4079561
- Country of Origin United States
- Category Standby Generators
Details
Item | RV Generator |
Fuel Type | Diesel |
Phase | Single |
Amps | 41.7 |
Rated Voltage | 120/240V AC |
Engine Cooling | Liquid |
Standby Power Rating | 10,000 W |
Carbon Monoxide (CO) Sensor | No |
Description
RV QD 10000 - 10000 WATT 120/240V SGL PHASE 60HZ FIXED MOUNT DIESEL GENERATOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- KABLE KONTROL Kable KontrolĀ® - 14" Long Red Nylon Zip Ties - 50 Lbs Tensile Strength - 100 Pc Pack (CT265CL-RED)
- SQUARE D Operating Kit (9421LR1)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW, Air Cooled (7228)
- CHAMPION POWER EQUIPMENT Home Standby Generator, 14-kW, NG or LP Fuel Supply, w/ 150-Amp aXis Automatic Transfer Switch (100836)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 18kW LP/17kW NG, Air Cooled (7226)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7223)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- Cummins Standby Generators