Shop All USB Cables
Cummins
8ft USB-C to USB-C Flex Steel Cable
Mfr # CMN5030
Zoro # G808399594
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cummins
- MFR # CMN5030
- Zoro # G808399594
- UPC # 810105350302
- Country of Origin Viet Nam
- Category USB Cables
Description
This Cummins 8ft C to C steel cable is compatible with most AndroidR devices and its extra long reach makes it easy to recharge or power while your phone or other mobile device is in use. The braided cord design is less prone to damage and the cable wrap attachment makes it easy to keep this Type CR charging cord tidy while not in use. Durable strain relief with a gooseneck design allows the USB port to bend in any direction you like. This long micro cable is especially useful for those who like to charge or power devices while sprawled on a couch or anywhere far from a wall socket and power source. No worries if you need to use your device while you are charging it at the same time. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- MIGHTY MAX BATTERY Acme Security Systems 622 Replacement Battery 12V 7Ah - 6 Pack (ML7-12MP6361772)
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- 3M PELTOR Safe Battery, Lite-Com Pro II, Li-Ion, 3.7V (ACK08-50)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- CUMMINS 4ft Flex Steel Aux Cable (CMN4716)
- CUMMINS 4ft Flex Steel USB-C Aux Cable (CMN4712)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- CUMMINS 4ft Flex Steel Lightning Aux Cable (CMN4706)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- TRIPP LITE CABLE, USB 2.0 A TO C, 6' (TRPU038006)
- Cummins USB Cables