Shop All Circuit Breaker & Panelboard Accessories
Culter Hammer
Hub Adaptr Plt For Dshub
Mfr # DS900AP
Zoro # G2922400
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit/plate hub
- Product Length/Depth 8 in
- Product Height .2 in
- Special features Used with Type CH Style 3/4 in Loadcenter and Breakers
- Product Weight .4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culter Hammer
- MFR # DS900AP
- Zoro # G2922400
- UPC # 782113099422
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Product Length/Depth | 8 in |
Product Height | .2 in |
Product Width | 5 in |
Details
Item | Hub Adaptor Plate |
Type | Conduit/plate hub |
Special features | Used with Type CH Style 3/4 in Loadcenter and Breakers |
Product Weight | .4 lb |
Certifications | UL 489 |
Phasing | Standard T |
Main circuit breaker | CH |
Description
Type DS style 2 1/2 hub adapter plate to install with DS H1 and H2 hubs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 100 (36J137)
- SQUARE D Neutral Assembly (400SN)
- SCHNEIDER ELECTRIC Fault Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26927)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- GE FANUC PACK OF 2 BLANK SLOT INTERRUPT JUMPER PCB CIRCUIT BOARD (IC697ACC722B)
- SQUARE D Panelboard Cover, Flush (NC32F)
- Culter Hammer Circuit Breaker & Panelboard Accessories