Shop All Circuit Breakers
Culter Hammer
Circuit Breaker, BR Series 20A, 1 Pole
Mfr # BRAFGF120
Zoro # G510517187
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 1
- Circuit Breaker Mounting Style Plug Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culter Hammer
- MFR # BRAFGF120
- Zoro # G510517187
- UPC # 786670008736
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | Plug Mount |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- CULTER HAMMER Circuit Breaker, 20/20A, 2x1 Pole (CHT2020)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 1 Pole, 277V AC (HFD1030)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- SIEMENS Miniature Circuit Breaker, QP Series 60A, 3 Pole, 240V AC (Q360)
- Culter Hammer Circuit Breakers