Shop All Circuit Breakers
Culter Hammer
Circuit Breaker, 35A, 2 Pole, 120/240V AC
Mfr # BR235
Zoro # G010844592
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 35A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug Mount
- Trip Type Common
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culter Hammer
- MFR # BR235
- Zoro # G010844592
- UPC # 786676374354
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 35A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug Mount |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Cutler-Hammer BR Circuit Breaker, 35 A, 2 -Pole, 120/240 V, Common Trip, Plug Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- CULTER HAMMER Circuit Breaker, 20/20A, 2x1 Pole (CHT2020)
- SQUARE D Circuit Breaker, HOM Series 40A, 2 Pole, 120/240V AC (HOM240CP)
- SQUARE D Miniature Circuit Breaker, EGB Series 15A, 3 Pole, 347/600V AC (EGB36015)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 30A, 2 Pole, 120/240V AC (UBIZ0230)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (6967376)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- Culter Hammer Circuit Breakers