Shop All Circuit Breakers
Culter Hammer
Circuit Breaker, 20A, 1 Pole
Mfr # CHFP120DF
Zoro # G810838159
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Combination Arc-Fault and Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culter Hammer
- MFR # CHFP120DF
- Zoro # G810838159
- UPC # 786670007845
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Combination Arc-Fault and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug Mount |
Description
Cutler-Hammer Circuit Breaker, AFCI, GFCI, 20 A, 1 -Pole, 120 V, Plug Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- HATCO Wet Mech Thermostat Controller 192 (02.16.024.00)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- CULTER HAMMER Circuit Breaker, 20/20A, 2x1 Pole (CHT2020)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFT)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- GE Molded Case Circuit Breaker, TEY Series 60A, 2 Pole, 277/480V AC (TEY260)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, D Curve (FAZ-D8/2-NA)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- Culter Hammer Circuit Breakers