Shop All Filter Housings
This Product is Discontinued
Culligan
Water Filtration System, NPT, 5 micron, 1.5 gpm, 8,000 gal, 13 in H, Styrene Acrylonitrile, Clear (Discontinued)
Mfr # HF-360A
Zoro # G5367932
This Product is Discontinued
Key Features
- Height (In.) 13 in
- Width (In.) 5 in
- Max. Pressure (PSI) 125 psi
- Housing Material Styrene Acrylonitrile
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # HF-360A
- Zoro # G5367932
- UPC # 033663005310
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 13 in |
Width (In.) | 5 in |
Length (In.) | 5 in |
Size | 3/4 in NPT |
Dimension (In.) | 12-7/8 x 5 |
Dia. (In.) | 5 in |
Height | 13 in |
Width | 5 in |
Depth | 5 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 3/4 in |
Overall Height | 13 in |
Description
Water Filtration System, Reduces Dirt, Rust, Scale, Sediment, Silt, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 13 in, Width 5 in, Service Life 8,000 gal, Flow Rate 1.5 gpm, Application Household Appliances, Color Clear, Compatible Mfr. Model Number CW-F, CW-MF, P1, P5, S1A, SCWH-5, Compatible with Grainger Part Number 29AH42, 29AH43, 29AH44, 29AH45, 29AH46, 32WT76, Connection Type NPT, Depth 5 in, Head Material Polypropylene, Housing Material Styrene Acrylonitrile
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.