Shop All Water Filter Cartridges
Culligan
Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H
Mfr # US-EZ-4
Zoro # G5367126
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Under Sink
- Flow Rate 0.5 gpm
- Height 14 in
- Max. Pressure 100 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-EZ-4
- Zoro # G5367126
- UPC # 033663006461
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 14 in |
Overall Depth | 8 3/4 in |
Overall Height | 14 in |
Overall Width | 3 3/4 in |
Width | 3 3/4 in |
Connection Size | 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 8 3/4 in |
Description
Water Filter System, Reduces Atrazine, Chloramine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Mercury, Methyl Tertiary Butyl Ether (MTBE), Particulates, Sediment, Turbidity, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 14 in, Width 3 3/4 in, Service Life 500 gal, Includes Valve Yes, Flow Rate 0.5 gpm, Application Under Sink, Color White, Connection Type NPT, Depth 8 3/4 in, Filter Media Carbon, Head Material Polypropylene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 2" (200DA-90AL)
- DIXON Type B Gasket, 6 in Nominal, 6-11/16 ID x 8-3/16 OD x 3/4 in Thick, Rubber, Domestic (RG3056)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- CHICAGO FAUCET Adaptor, Chicago Spout To Ght For - Part# Cgfte2Jkrcf (CGFTE2JKRCF)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P5)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H (US-EZ-3)
- CULLIGAN CW-MF Water Filter Cartridge 30 Micro (CU386395)
- CULLIGAN Culligan 216912 3 by 4 Sediment Water Filter (216912)
- CULLIGAN Whole House Water Filter Cartridge (RFC-BBS)
- CULLIGAN Culligan 01024153 25 Micron Heavy Duty Water Filter Cartridge (1024153)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-16739)
- Culligan Water Filter Cartridges