Shop All Filter Housings
Culligan
Water Filter Housing, 9-1/4" H, 8-7/64" W
Mfr # US-3UF-R
Zoro # G7781350
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 9 1/4 in
- Width (In.) 8 1/8 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Inputs/Outputs 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-3UF-R
- Zoro # G7781350
- UPC # 033663007208
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 9 1/4 in |
Width (In.) | 8 1/8 in |
Length (In.) | 2 5/8 in |
Dia. (In.) | 8 1/4 in |
Diameter | 8 1/4 in |
Connection Size | 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Overall Height | 9 1/4 in |
Description
Quick Connect Filter, For Use With Under-Sink, Reduces Atrazine, Bacteria, Chlorine Taste and Odor, Cyst, Lead, Lindane, Viruses, Micron Rating 0.5 micron, Flow Rate 0.8 gpm, Diameter 8 1/4 in, Overall Height 9 1/4 in, Service Life 350 gal, Maximum Temperature 100 Degrees F, Standards NSF 42, NSF 53, Compatible Mfr. Model Number US-3UF, Compatible with Grainger Part Number 53CF11, Connection Size 1/2 in, Features Ultra Filtration Replacement Cartridge Set for US-3UF, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- ZORO SELECT Hinge Bolt Set, Incl Bolts, Nuts (22UR81)
- GENOVA PRODUCTS DBL WYE ABS HXHXHXH 3 in. (ABS006111000HA)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- PENTAIR/OMNIFILTER Whole House Water Filter Housing 10" (WH5-S-S18)
- Culligan Filter Housings