Shop All Filter Housings
Culligan
Water Filter Housing, 7-37/64" W, White
Mfr # US-2
Zoro # G7781560
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 13/16 in
- Width (In.) 7 9/16 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Head Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-2
- Zoro # G7781560
- UPC # 033663007147
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 12 13/16 in |
Width (In.) | 7 9/16 in |
Length (In.) | 4 1/8 in |
Dia. (In.) | 10 3/8 in |
Size | 1/4 in NPT |
Width | 7 5/8 in |
Height | 12 4/5 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/4 in |
Depth | 4 1/8 in |
Overall Height | 12 7/8 in |
Description
Water Filtration System, Reduces Atrazine, Chlorine Taste and Odor, Cyst, Lead, Lindane, Nominal Particulate Class I, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 12 7/8 in, Width 7 5/8 in, Service Life 500 gal, Flow Rate 0.5 gpm, Application Whole House, Color White, Compatible Mfr. Model Number US-2R, Compatible with Grainger Part Number 53CF16, Connection Type NPT, Depth 4 1/8 in, Head Material ABS, Housing Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Chrome (KB181B)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- SMITH-COOPER Square Plug, Forged, 3000, 2" (4308002366)
- TAYMOR Towel Bar, Polished Chrome, Maxwell, 24In (04-7924)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- CULLIGAN Water Filter Housing, 14-39/64" H, White (US-3UF)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- PENTAIR/PENTEK High Flow Filter System, 1 In NPT (160166-75)
- Culligan Filter Housings