Shop All Filter Housings
Culligan
Water Filter Housing, 13-3/4" H, White
Mfr # US-DC-1
Zoro # G7825828
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 13 3/4 in
- Width (In.) 4 1/8 in
- Max. Pressure (PSI) 125 psi
- Housing Material Polypropylene
- Head Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-DC-1
- Zoro # G7825828
- UPC # 033663007512
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 13 3/4 in |
Width (In.) | 4 1/8 in |
Length (In.) | 4 1/2 in |
Dia. (In.) | 4 1/2 in |
Size | 3/8 in NPT |
Height | 13 4/5 in |
Width | 4 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Depth | 4 1/2 in |
Connection Size | 3/8 in |
Overall Height | 13 3/4 in |
Description
Water Filtration System, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 13 3/4 in, Width 4 1/8 in, Service Life 2,000 gal, Flow Rate 2 gpm, Color White, Compatible Mfr. Model Number US-DC1-R, Compatible with Grainger Part Number 53CF13, Connection Type NPT, Depth 4 1/2 in, Head Material ABS, Housing Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 6N-2H Kohler (15553E)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222508)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- CULLIGAN Water Filter Housing, 14-39/64" H, White (US-3UF)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- Culligan Filter Housings