Shop All Filter Housings
Culligan
Water Filter Housing, 10-5/64" H, White
Mfr # US-DC-1R
Zoro # G9181028
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 1/16 in
- Width (In.) 3 1/16 in
- Max. Pressure (PSI) 125 psi
- Housing Material Polypropylene
- Inputs/Outputs 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-DC-1R
- Zoro # G9181028
- UPC # 033663007529
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 10 1/16 in |
Width (In.) | 3 1/16 in |
Length (In.) | 3 11/16 in |
Dia. (In.) | 3 3/8 in |
Diameter | 3 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/2 in |
Overall Height | 10 1/8 in |
Description
Quick Connect Filter, For Use With Under-Sink, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 0.5 micron, Flow Rate 2 gpm, Diameter 3 3/8 in, Overall Height 10 1/8 in, Service Life 2,000 gal, Maximum Temperature 100 Degrees F, Standards NSF 42, Compatible Mfr. Model Number US-DC-1, Compatible with Grainger Part Number 53CF11, Connection Size 1/2 in, Features Twist On/Twist Off Cartridge Design for Easy Hassle Free Cartridge Change, Maximum Pressure 125 psi, Minimum Pressure 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Press Lead Free Bronze Swing Check Valve (61YLF205T1PR)
- LEGRIS Female x Male Bulkhead Connector (0920 00 21)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- Culligan Filter Housings