Shop All Filter Housings
This Product is Discontinued
Culligan
Water Filter Housing, 10-5/64 H, 3-5/64 W (Discontinued)
Mfr # US-DC-2R
Zoro # G7781527
This Product is Discontinued
Key Features
- Height (In.) 10 1/16 in
- Width (In.) 3 1/16 in
- Max. Pressure (PSI) 125 psi
- Housing Material Polypropylene
- Inputs/Outputs 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Culligan
- MFR # US-DC-2R
- Zoro # G7781527
- UPC # 033663007543
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 10 1/16 in |
Width (In.) | 3 1/16 in |
Length (In.) | 3 11/16 in |
Dia. (In.) | 3 3/8 in |
Diameter | 3 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/2 in |
Overall Height | 10 1/8 in |
Description
Quick Connect Filter, For Use With Under-Sink, Reduces Chlorine Taste and Odor, Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 2 gpm, Diameter 3 3/8 in, Overall Height 10 1/8 in, Service Life 2,000 gal, Maximum Temperature 100 Degrees F, Standards NSF 42, NSF 53, Compatible Mfr. Model Number US-DC-2, Compatible with Grainger Part Number 53CF12, Connection Size 1/2 in, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.