Shop All Filter Housings
Culligan
Water Filter Housing, 10-37/64" H
Mfr # US-2R
Zoro # G7781588
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 9/16 in
- Width (In.) 4 5/8 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Inputs/Outputs 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # US-2R
- Zoro # G7781588
- UPC # 033663007161
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 10 9/16 in |
Width (In.) | 4 5/8 in |
Length (In.) | 2 5/16 in |
Dia. (In.) | 3 in |
Diameter | 3 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/2 in |
Overall Height | 10 5/8 in |
Description
Quick Connect Filter, For Use With Mfr. No. US-2, Reduces Atrazine, Cyst, Lead, Lindane, Sediment, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 in, Overall Height 10 5/8 in, Service Life 500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF 42, NSF 53, Compatible Mfr. Model Number US-2, Compatible with Grainger Part Number 53CF15, Connection Size 1/2 in, Features Easy Installation, Maximum Pressure 100 psi, Minimum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Ebony (THU068#51)
- ZURN 2.2 gpm Faucet Aerator, 3/4-27" Thread Size, Chrome, Zinc (G63504)
- PLUMB PAK SHOWER PINS 1-3/8"" 12PK (PP825-25)
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Filter Housing, 3/4 in. NPT, Blue (HF-150A)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- CULLIGAN Water Filter Housing, 9-1/4" H, 8-7/64" W (US-3UF-R)
- GENUINE Filter Housing, 11421740001 (11421740001)
- Culligan Filter Housings