Shop All Showerheads and Tub Faucets
Culligan
Rain Disc Shower, Chrome
Mfr # RDSH-C115
Zoro # G2682972
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to install, Easy to change Filter
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Culligan
- MFR # RDSH-C115
- Zoro # G2682972
- UPC # 033663006300
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Item | Filter Shower Head |
Features | Easy to install, Easy to change Filter |
Finish | Chrome |
Description
Filtered Showerhead
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 875-0, 60" L, 32" W (875-0)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- KOHLER Exhale Shower Arm (98358-TT)
- KOHLER Purist Single-Function Katalyst Shwrhd (965-AK-BL)
- DELTA Fundamentals(TM), 3-Setting Showerhead (52692-15-BG)
- WATERPIK SM423CGE Fixed Shower Head, Round, 18 gpm, 12 in Connection, Plastic, Chrome, 314 in Dia (SM-423E)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- KOHLER Memoirs Stately D-Mnt Bath Faucet Trim (T428-4V-BN)
- MOEN Wand Kit (191004SRS)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- Culligan Showerheads and Tub Faucets