Shop All Filtration Accessories
Culligan
O-Ring
Mfr # OR-360B
Zoro # G010953782
product price: $2.19
/ea
Sold in multiples of 6 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 3/8 in
- Width 3 1/8 in
- For Use With Culligan(R) HF-360B
- Compatible Mfr. Model Number HF-360B
- Connection Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # OR-360B
- Zoro # G010953782
- UPC # 033663013551
- Country of Origin China
- Category Filtration Accessories
Dimensions
Diameter | 3 3/8 in |
Width | 3 1/8 in |
Connection Size | 3/4 in |
Details
Item | O-Ring |
For Use With | Culligan(R) HF-360B |
Compatible Mfr. Model Number | HF-360B |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 40 Degrees F |
Description
O-Ring, Diameter 3 3/8 in, For Use With Culligan(R) HF-360B, Compatible Mfr. Model Number HF-360B, Compatible with Grainger Part Number 812MT0, Connection Size 3/4 in, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Width 3 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/4" Compression x MNPT SS Male Connector (4 FBU-SS)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/2 Inch X 1/2 Inch NPT Female (FPC880)
- ZENITH HOMERP WHT Medicine Cabinet (W231)
- CULLIGAN Culligan Heavy-Duty Taste & Odor Water Filter Cartridge RFC-BBS-D (RFC-BBS-D)
- CULLIGAN 34 Housing O Ring (OR-34)
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- CULLIGAN Mounting Bracket Kit, Steel (WBA)
- CULLIGAN Orings F/Wh-Hd200-C (OR-250)
- CULLIGAN O-Ring, Buna N (OR-100)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- Culligan Filtration Accessories