Shop All Filtration Accessories
Culligan
O-Ring, Buna N
Mfr # OR-100
Zoro # G5387471
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Buna N
- For Use With Water Filter Housing
- Compatible Mfr. Model Number HD-950, HD-950A
- Height 5 3/4 in
- Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # OR-100
- Zoro # G5387471
- UPC # 033663005082
- Country of Origin China
- Category Filtration Accessories
Dimensions
Height | 5 3/4 in |
Diameter | 5 3/4 in |
Details
Item | O-ring |
Material of Construction | Buna N |
For Use With | Water Filter Housing |
Compatible Mfr. Model Number | HD-950, HD-950A |
Material | Buna-N |
Compatible Grainger Part Number | 29AH47 |
Description
O-Ring, Diameter 5 3/4 in, Height 5 3/4 in, For Use With Water Filter Housing, Compatible Mfr. Model Number HD-950, HD-950A, Compatible with Grainger Part Number 29AH47, Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- ZURN JP1996-BS24 - 24" Stainless Steel Bumper (JP1996-BS24)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- CULLIGAN Mounting Bracket Kit, Steel (WBA)
- CULLIGAN Culligan Heavy-Duty Taste & Odor Water Filter Cartridge RFC-BBS-D (RFC-BBS-D)
- CULLIGAN 34 Housing O Ring (OR-34)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- CULLIGAN Orings F/Wh-Hd200-C (OR-250)
- CULLIGAN Culligan 216902 0.75 in. Housing O Ring (216902)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push (255580-75)
- Culligan Filtration Accessories