Shop All Showerheads and Tub Faucets
Culligan
Handheld Shower, Chrome
Mfr # HSH-C135
Zoro # G2682878
product price: $73.89
/ea
Sold in multiples of 2 for $147.78
$147.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Spray Settings
- Features Easy to install, Easy to change Filter
- Finish Chrome
- Shower Head Type Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # HSH-C135
- Zoro # G2682878
- UPC # 033663006195
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Includes | Adjustable Spray Settings |
Item | Filter Shower Head |
Features | Easy to install, Easy to change Filter |
Finish | Chrome |
Shower Head Type | Hand Held |
Description
Filtered Showerhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Countersunk Internal Hex Head Plug, 1/2" Male NPT (RHP04)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 3/8" Tube Size, Black (ZUSA-TF-PTC-549)
- CULLIGAN Rain Disc Shower, Chrome (RDSH-C115)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- MOEN Handheld Shower, 1.75 Gpm Orb (195958ORB)
- MOEN COMMERCIAL Handheld, Shower, Chrome (8346)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black, Style: Transitional (T-23915-MB)
- PULSE SHOWERSPAS Shower System, Stainless Steel Brushed, Wall (7002-SSB)
- PLUMB CRAFT WAXMAN 1 POS FX CHR RUB PLS BALL JNT (8688600C)
- Culligan Showerheads and Tub Faucets