Shop All Filter Housings
Culligan
Filter Housing, 3/4 in. NPT, Blue
Mfr # HF-150A
Zoro # G5367914
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 1/2 in
- Width (In.) 5 in
- Max. Pressure (PSI) 125 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # HF-150A
- Zoro # G5367914
- UPC # 033663005365
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 12 1/2 in |
Width (In.) | 5 in |
Dimension (In.) | 12-7/8 x 5 |
Dia. (In.) | 5 in |
Length (In.) | 5 in |
Size | 3/4 in NPT |
Overall Diameter | 5 in |
Connection Size | 3/4 in |
Overall Length | 5 in |
Overall Width | 5 in |
Overall Height | 12 1/2 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 4 gpm, Connection Size 3/4 in, Overall Height 12 1/2 in, Overall Diameter 5 in, Connection Type NPT, Overall Length 5 in, Overall Width 5 in, Application Household Appliances, Color Blue, Compatible Mfr. Model Number CW-F, CW-MF, P1, P5, S1A, SCWH-5, Compatible with Grainger Part Number 29AH42, 29AH43, 29AH44, 29AH45, 29AH46, 32WT76, Features Structural Integrity, Head Material Polypropylene, Includes Cap, Housing, O-Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS MANUFACTURING Spears Manufacturing 3622-015W 1.5 In. Slip True Union PVC Ball Valve (3622015W)
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- LAVELLE INDUSTRIES Flush Valve Kit (4033BP)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-060-001)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- CULLIGAN Water Filter Housing, 13-3/4" H, White (US-DC-1)
- CULLIGAN Filter Housing, 1 in. NPT, Blue (HD-950A)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- Culligan Filter Housings