Shop All Filter Housings
Culligan
Filter Housing, 1 in. NPT, Blue
Mfr # HD-950A
Zoro # G5367923
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 13 3/4 in
- Width (In.) 7 1/8 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Head Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # HD-950A
- Zoro # G5367923
- UPC # 033663005372
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 13 3/4 in |
Width (In.) | 7 1/8 in |
Size | 1 in NPT |
Dia. (In.) | 7 1/8 in |
Length (In.) | 7 in |
Dimension (In.) | 13 x 7 |
Overall Diameter | 7 1/8 in |
Overall Width | 5 in |
Overall Length | 7 in |
Connection Size | 1 in |
Overall Height | 13 3/4 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 10 gpm, Connection Size 1 in, Overall Height 13 3/4 in, Overall Diameter 7 1/8 in, Connection Type NPT, Overall Length 7 in, Overall Width 5 in, Application Household Appliances, Color Blue, Compatible Mfr. Model Number CP5-BBS, CW25-BBS, CW5-BBS, R50-BBSA, RFC-BBSA, Compatible with Grainger Part Number 29AH48, 29AH49, 29AH50, 29AH51, Features Structural Integrity, Head Material Polypropylene, Includes Cap, Housing, O-Ring, Wrench
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K INTERNAL CORG COUPL 6"" (0615AA)
- KOHLER Lift Knob Kit (1117303-CP)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- CULLIGAN Filter Housing, 15-1/2" H, 6-1/2" W (WH-S200-C)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- CULLIGAN WATER FILTER O-RING 3/4"" (OR-150)
- CULLIGAN Water Filter Housing, 10-5/64" H, White (US-DC-1R)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- BARNSTEAD Ultrapure Polisher Cartridge For Micropu (09.1006)
- Culligan Filter Housings