Shop All Cartridges and Stems
Culligan
Faucet Mount Replacement Cartridge, Chrome
Mfr # FM-25R
Zoro # G2682683
Sold in multiples of 8 for $147.12
$147.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Finish White
- Standards NSF/ANSI 42/53
- Includes Faucet Mount Unit; Faucet Adapters; Carbon Block Filter Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Culligan
- MFR # FM-25R
- Zoro # G2682683
- UPC # 033663006911
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Cartridges & Stems |
Finish | White |
Standards | NSF/ANSI 42/53 |
Includes | Faucet Mount Unit; Faucet Adapters; Carbon Block Filter Cartridge |
Item | Faucet Filter Cartridge |
Description
Faucet Filter Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 1" x 1" (90245)
- DIXON Cam and Groove Adapter x MNPT 1", SS (G100-F-SS)
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" FIP x 1/2" FIP x 36" (G71145)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- CULLIGAN Replacement Cartridge Set, D250A (D-250A)
- ZORO SELECT Pressure Balance Cartridge, Plastic (32854)
- PFISTER Faucet Valve Cartridges, Cartridge Wkp-5 (974-0440)
- THRIFCO PLUMBING Sterling Diverter (4402674)
- AMERICAN STANDARD Aquarian Cartridge Seal Kit (057583-0070A)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- KOHLER Rite-Temp Pressure-Balance Cartridge (8305-NA)
- Culligan Cartridges and Stems