Shop All Faucet Repair and Maintenance
Culligan
Faucet Mount, Chrome
Mfr # FM-25
Zoro # G2682771
product price: $37.79
/ea
Sold in multiples of 6 for $226.74
$226.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Finish White
- Standards NSF/ANSI 42/53
- Includes Faucet Mount Unit; Faucet Adapters; Carbon Block Filter Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Culligan
- MFR # FM-25
- Zoro # G2682771
- UPC # 033663006904
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Hardware |
Finish | White |
Standards | NSF/ANSI 42/53 |
Includes | Faucet Mount Unit; Faucet Adapters; Carbon Block Filter Cartridge |
Item | Faucet Filter |
Description
Faucet Filter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV. FLOOR FLANGE (352-465)
- JONES STEPHENS Tube Strap, WROT, 1/2 U-Type, JW#11066 (K159470050)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 5/16"to 1/4" (PW5/16-1/4)
- MANSFIELD UNIV FLAPPER KIT 2 in. (630-0173)
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- CULLIGAN Faucet Mount, White (FM-15A)
- SANI-LAV Swivel Hose Adapter, 1/2 In., Stain. Steel (N21S)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- CHICAGO FAUCET Pre-Pack Air, Gas, Vac (216-PPJKNF)
- CHICAGO FAUCET Handle Kit, 2" Size, Replacement Type (3300-402JKCP)
- Culligan Faucet Repair and Maintenance