Shop All Toasters
Cuisinart
STAY by WST480 4 Slice Stainless Steel Toaster
Mfr # 930WST480
Zoro # G611178546
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WST480 4 slice stainless steel toaster! With a classic pop-up design the unit lowers the inserted bread into the 4 1 1/2'' toasting slots and then raises them when toasting is complete. 2 easy-to-use dials allow the user to select 1 of 7 available browning levels to control how much or how little the bread is toasted.**This particular model is stainless steel and includes a convenient slide-out crumb tray for easy cleaning. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 10 5/8''*Depth: 10 7/8''*Height: 7 3/4''
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
- PREMIUM LEVELLA 8.78" Sandwich Maker and Indoor Grill (PSM276)
- EDLUND Parts Kit - U-12/S-11 (G030SP)
- CRES COR Thermometer 2", 70-220F, 3" Flange (5238-018-K)
- WHIRLPOOL Radiant Heater (60106-35)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- HAMILTON BEACH BRANDS Proctor Silex 2 Slice Toaster, Black & Stainless Steel (105052)
- NUWAVE Accessory Kit Brio 6Qt (37223)
- Cuisinart Toasters