Shop All Toasters
Cuisinart
STAY by WPT440W 4 Slice White Toaster
Mfr # 930WPT440W
Zoro # G911181871
product price: $80.45
/ea
Free Shipping & Returns
$80.45
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
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WPT440WH 4 slice white toaster! With a classic pop-up design the unit lowers the inserted bread into the 4 1 1/2'' toasting slots and then raises them when toasting is complete. 2 easy-to-use dials allow the user to select 1 of 7 available browning levels to control how much or how little the bread is toasted.**This particular model is white and includes a convenient slide-out crumb tray for easy cleaning. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 10 3/8''*Depth: 10 7/8''*Height: 7 3/4''
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
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12FR)
- ALLPOINTS Nuts, Wire - Red (100/Pkg) (281642)
- HATCO Catch, Door (Magnetic, 1-9/16") (05-30-026A)
- BLODGETT Transformer and Screws, 115/24V (20355)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- WARING COMMERCIAL 11-1/2" 4 Slices Gray Toaster (WCT850)
- HAMILTON BEACH Toastr Oven Ss Slv 4Slot (31401)
- Cuisinart Toasters