Shop All Toasters
Cuisinart
STAY by WPT440BKX 4 Slice Black Toaster
Mfr # 930WPT440BKX
Zoro # G511178592
product price: $105.99
/ea
Free Shipping & Returns
$105.99
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
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WPT440BKX 4 slice black toaster! With a classic pop-up design the unit lowers the inserted bread into the 4 1 1/2'' toasting slots and then raises them when toasting is complete. 2 easy-to-use dials allow the user to select 1 of 7 available browning levels to control how much or how little the bread is toasted.**This particular model is black and includes a convenient slide-out crumb tray for easy cleaning. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 10 3/8''*Depth: 10 7/8''*Height: 7 3/4''
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
- COMMERCIAL Narrow Liquor Pourer Covers, PK12 (DC-N)
- CHEETOS Crunchy Cheese Flavored Snacks Flamin Hot 2 oz. Plastic Bag, PK64 (44368)
- VITA-MIX Lid Plug For - Part# Vm15987 (VM15987)
- HOSHIZAKI Fan Blade (4A4144-01)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- HAMILTON BEACH Stainless Steel Black/Silver 2 slot Toaster 7.63 in. H X 6.89 in. W X 11.1 in. D (22782)
- HAMILTON BEACH Proctor Silex Plastic Black 2 slot Toaster 6.2 in. H X 5.3 in. W X 10.3 in. D (22624)
- Cuisinart Toasters