Shop All Toasters
Cuisinart
STAY by WPT220BK 2 Slice Black Toaster
Mfr # 930WPT220BK
Zoro # G311175609
product price: $52.19
/ea
$52.19
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
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WPT220BK 2 slice black toaster! With a classic pop-up design the unit lowers the inserted bread into the 2 1 1/2'' toasting slots and then raises them when toasting is complete. An easy-to-use dial allows the user to select 1 of 7 available browning levels to control how much or how little the bread is toasted.**This particular model is black and includes a convenient slide-out crumb tray for easy cleaning. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 6 1/2''*Depth: 9 3/4''*Height: 7''
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
- RINNAI Screw, 109000650 (109000650)
- MIND READER Network Collection 2-Tier 6-Compartment Coffee Cup and Condiment Countertop Organizer, Black (UPMESH-BLK)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- HOFFMASTER Combo Pack, Land of the Free, PK250 (856778)
- CUISINART TOASTER OVEN W/AR FRY 16in. (TOA-26)
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- HAMILTON BEACH Metal Silver 2 slot Toaster 7.48 in. H X 7.48 in. W X 11.3 in. D (22910)
- VOLLRATH 250 Slices/Hr Conveyor Toaster (CT2H-120250)
- Cuisinart Toasters