Shop All Blenders and Juicers
Cuisinart
STAY by WCB120W White 48 oz. 2 Speed Blender
Mfr # 930WCB120W
Zoro # G711175643
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuisinart
- MFR # 930WCB120W
- Zoro # G711175643
- Country of Origin China
- Category Blenders and Juicers
Description
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WCB120W white 48 oz. blender! Offering 2 speeds and a pulse feature controlled with an easy-to-use dial the blender is great for processing smoothies milkshakes hummus guacamole and other delicious treats. Plus the 48 oz. plastic jar is designed with a large handle to make it easy to maneuver and pour.**This particular blender features a sleek white base with rounded corners which creates an attractive modern aesthetic to fit most extended-stay hotels. For the safety of guests safety interlocks are built into the blender. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 8 5/8''*Depth: 7''*Height: 14 3/4''*Capacity: 48 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- BON CHEF Viva, Bouillon Spoon, Satin Finish, 18/10, 6.32" , set of 12 (S1401)
- IMPERIAL COOKING EQUIPMENT Thermocouple - 18" (36017)
- SCOTSMAN Auger - 12 Inch Long (A38071-021)
- CUISINART Citrus Juicer Pulp Ctrl (CCJ-500)
- CUISINART JUICE EXTRACTR GRY 450W (BJC-550)
- CUISINART BLENDR & FOOD PROCESSOR (BFP-650)
- VITA-MIX XL™ Retainer Nut For 1.5 gal Container (15901)
- WARING COMMERCIAL Blender, HP 1, Capacity 48 oz., 750W, 120V (BB300)
- VITA-MIX 48 oz 3 HP The Quiet One® Blender (36019)
- WARING COMMERCIAL Blender, Paddle Switches (MX1000XTX)
- Cuisinart Blenders and Juicers