Shop All Blenders and Juicers
Cuisinart
STAY by WCB120BK Black 48 oz. 2 Speed Blender
Mfr # 930WCB120BK
Zoro # G011175626
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuisinart
- MFR # 930WCB120BK
- Zoro # G011175626
- Country of Origin China
- Category Blenders and Juicers
Description
Welcome extended-stay guests with all of the comfort and convenience of home with this STAY by Cuisinart WCB120BK black 48 oz. blender! Offering 2 speeds and a pulse feature controlled with an easy-to-use dial the blender is great for processing smoothies milkshakes hummus guacamole and other delicious treats. Plus the 48 oz. plastic jar is designed with a large handle to make it easy to maneuver and pour.**This particular blender features a sleek black base with rounded corners which creates an attractive modern aesthetic to fit most extended-stay hotels. For the safety of guests safety interlocks are built into the blender. It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 8 5/8''*Depth: 7''*Height: 14 3/4''*Capacity: 48 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Signal Light 1/2" Amber 250V (SEP90088)
- ICE-O-MATIC Switch Remote User (9101394-01)
- COFFEE MATE Liquid Coffee Cream, Pump, French Vanilla (00050000318032)
- HATCO Rheostat (R02.13.111.00)
- CUISINART Citrus Juicer Pulp Ctrl (CCJ-500)
- CUISINART BLENDR & FOOD PROCESSOR (BFP-650)
- CUISINART JUICE EXTRACTR GRY 450W (BJC-550)
- PREMIUM LEVELLA 25 Ounce Citrus Juicer (PCJ627B)
- VITA-MIX Blender, Barboss Advance (32 Oz) (62825)
- MAGIC BULLET Blender Set 11-Piece (MBR1101)
- WARING COMMERCIAL Blender, 1 gal., 3-3/4 HP (CB15V)
- Cuisinart Blenders and Juicers