Shop All Food Service Appliance Parts
Cuisinart
HAND BLENDR 2SPD 16OZ WH
Mfr # CSB-175
Zoro # G1942778
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.6"
- Width 4.9"
- Color White, Stainless
- Series Smart Stick
- Weight 2.45 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuisinart
- MFR # CSB-175
- Zoro # G1942778
- UPC # 86279140104
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 15.6" |
Width | 4.9" |
Details
Item | Hand Blender |
Color | White, Stainless |
Series | Smart Stick |
Weight | 2.45 lb |
Shaft Material | Stainless Steel |
Product Type | Handheld Blender |
Number of Speed Settings | 2 |
Power Consumption | 300W |
Maximum Jar Capacity | 24 fl oz |
Description
Blending and mixing have never been smarter. The Cuisinart® Smart Stick blends smoothies and purees soups in seconds easily powering through even heavy-duty tasks. The two-speed slide control is simple to operate - just one touch shifts from high to low - and the longer stainless-steel blending shaft reaches deep into pots pitchers and bowls so there are fewer dishes to wash. The new improved and easier to operate blade guard provides the ultimate in safety and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE One Door Stainless Steel Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge (BC-1DSW-SS)
- GE Toaster Element 102V 328W (XNC14X25)
- TRUE White Hole P Drain Pan Assembly Tsid (944852)
- FAGOR COMMERCIAL O RING (12093145)
- CUISINART HAND BLENDR 2SPD 16OZ BL (CSB-179)
- CUISINART Filter Water Cuisnrt Bx2 (DCC-RWF)
- BUNN Overlay 3Batch1Brew Tim Horton (52904.7100)
- PERLICK Fan Motor For - Part# Pec15239A (PEC15239A)
- NORLAKE 2-Fan Retrofit Fan Kit 10 Blad (161009)
- BROAN Filter (S97007696)
- WHIRLPOOL Timer (3976576)
- Cuisinart Food Service Appliance Parts