Shop All Grill Accessories
Cuisinart
Grill Wok, Non-Stick, 11" x 11"
Mfr # CNW-328
Zoro # G0638397
original price:
$19.95
6% off
new price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuisinart
- MFR # CNW-328
- Zoro # G0638397
- UPC # 817096012073
- Country of Origin China
- Category Grill Accessories
Details
Item | Grill Wok, Non-Stick, 11" x 11" |
Description
Grill Wok,Non-Stick,11 In. x 11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Automatic Watering Kit (R560DP)
- A & I PRODUCTS Fuel Filter, In Line (10 Micron) 4.15" x1.75" x1.95" (A-B1FF300)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- KABA Kaba IN24-K1054B Key Blank For Bargman; Pack Of 10 (556954)
- CUISINART Cordierite Pizza Grilling Stone (CPS-013)
- CUISINART Stuffed Burger Press, 3-in-1 (CSBP-100)
- CUISINART Hvy Duty Rectangular Grill Cover, 70", Blk (CGC-70B)
- CUISINART Simply Grilling Basket, Nonstick (CNTB-422)
- CUISINART Hvy Duty Rectangular Grill Cover, 60", Blk (CGC-60B)
- CUISINART Propane Tank Gauge, Rubberized Handle (CTG-120)
- BLACKSTONE Stainless Steel Griddle Tool Set 5 pc (5230)
- Cuisinart Grill Accessories