Shop All Blenders and Juicers
Cuisinart
BLENDR & FOOD PROCESSOR
Mfr # BFP-650
Zoro # G9030860
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.9"
- Color Gray, Clear
- Watts 650 W
- Height 15.9"
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuisinart
- MFR # BFP-650
- Zoro # G9030860
- UPC # 86279078100
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 7.9" |
Height | 15.9" |
Width | 13.5" |
Details
Item | Food Processor |
Color | Gray, Clear |
Watts | 650 W |
Special Features | Sealed Lid, Easy Clean, BPA Free |
Features | Pulse Speed Control |
Functions | Chop, Blend, Mince, Mix, Slice, Crush, Shred, Whip |
Control Type | Low Button; Ice Crush Button; High Button; Smoothie Button; Pulse Button; On/Off Button |
Status Indicators | LED Indicator |
Blade Material | Stainless Steel |
Series | Velocity Ultra Trio |
Jar Material | Tritan |
Maximum Fluid Capacity | 1.75 qt |
Disc Material | Stainless Steel |
Description
The dynamic VELOCITY Ultra Trio Blender/Food Processor with Travel Cups lets you do it all! The blender’s smart power and sophisticated electronics minces delicate herbs whips up smoothies and even chops ice to a fine powder. Blend your smoothies right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Menudo Bowl, 40 oz., Ceramic American White PK24 (MB-7)
- DEXTER RUSSELL 6 in x 3 in Sani-Safe® Stainless Steel Dough Scraper (S196PCP)
- CRESTWARE Round Storage Container Lid, Clear (RCCL1)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- CUISINART JUICE EXTRACTR GRY 450W (BJC-550)
- CUISINART Citrus Juicer Pulp Ctrl (CCJ-500)
- WARING COMMERCIAL Blender, Variable Speed, 64 Oz (MX1200XTX)
- RISE BY DASH CITRUS JUICER BLUE 10OZ (RCJ100GBSK04)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 64 oz. Tritan Container (928BL2VS)
- WARING COMMERCIAL Food Blender, 40 Oz, Extra Heavy Duty (7011HG)
- BETTY CROCKER Hand Blender 7 Speed, 250 Watt Electric Mixer with Beaters and Dough Hooks, Silver (BC-4208S)
- Cuisinart Small Kitchen Appliances