Shop All Coffee Makers
This Product is Discontinued
Cuisinart
Black Single Serve 1 Cup Coffee Maker (Discontinued)
Mfr # W1CM5
Zoro # G0775756
This Product is Discontinued
Key Features
- Type 1 Cup
- Capacity 1 Cup
- Material Plastic
- Color Black
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuisinart
- MFR # W1CM5
- Zoro # G0775756
- UPC # 040072006289
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 6 in |
Height | 9 in |
Length | 6 in |
Height (In.) | 9" |
Width (In.) | 6" |
Length (In.) | 6" |
Overall Depth | 6 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Item | Coffeemaker |
Type | 1 Cup |
Capacity | 1 Cup |
Material | Plastic |
Color | Black |
Voltage | 120 |
Min. Brewing Capacity | 8 oz |
Plug | 3-Prong |
Max. Brewing Capacity | 8 oz |
Standards | UL Commercial |
Includes | Coffee Server Not Included |
Minimum Brewing Capacity | 8 oz |
Maximum Brewing Capacity | 8 oz |
Plug Type | 3-Prong |
Description
Coffeemaker, Maximum Brewing Capacity 8 oz, Minimum Brewing Capacity 8 oz, Overall Height 9 in, Overall Width 6 in, Overall Depth 6 in, Voltage 120, Color Black, Includes Coffee Server Not Included, Plug Type 3-Prong
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.