Shop All Grills & Smokers
Cuisinart
1-Burner Gas 5500 BtuH Grill
Mfr # CGG-180
Zoro # G0638528
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas
- BtuH 5500
- Fuel Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuisinart
- MFR # CGG-180
- Zoro # G0638528
- UPC # 890084002690
- Country of Origin China
- Category Grills & Smokers
Details
Item | Grill |
Type | Gas |
BtuH | 5500 |
Fuel Type | Gas |
Description
Petit Gourmet Gas Grill with Versa Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- PROPAC CERT FEATHER FLAG KIT (K2006-CERT)
- ARIENS Shear Pin Kit for Snow Blowers (72100600)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- OLD COUNTRY BBQ PITS 1022OFSM Brazos 20in x 60in Heavy Gauge Offset Smoker (5791022OFSM)
- Cuisinart Grills & Smokers