Shop All Grills & Smokers
Cuisinart
1-Burner Gas 20000 BtuH Grill
Mfr # CGG-306
Zoro # G0637703
original price:
$278.99
7% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas
- BtuH 20000
- Fuel Type Gas
- Application Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuisinart
- MFR # CGG-306
- Zoro # G0637703
- UPC # 817096012110
- Country of Origin China
- Category Grills & Smokers
Details
Item | Grill |
Type | Gas |
BtuH | 20000 |
Fuel Type | Gas |
Application | Outdoor |
Description
Chef's Style Tabletop Gas Grill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES Chain Link Fence Tension Band (328523B)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- YARDGARD Welded Wire Fence, 14 ga., 36"X50 ft. (308301B)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- Cuisinart Grills & Smokers