Shop All Grills & Smokers
Cuisinart
1-Burner Charcoal Grill
Mfr # CCG-190
Zoro # G0637432
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuisinart
- MFR # CCG-190
- Zoro # G0637432
- UPC # 817096011588
- Country of Origin China
- Category Grills & Smokers
Details
Item | Grill |
Color | Black |
Application | Outdoor |
Description
Portable Charcoal Grill,14 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA BARBARA CHILI ROASTER 5/8 Inch-18 UNF Flared x M16 x 1.5 Brass Adapter For Gas Regulator (CRREG-F)
- BLACK SWAN Water Wow! 6 Oz (10250)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180T)
- CUISINART 1-Burner Gas 5500 BtuH Grill (CGG-180TS)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- Cuisinart Grills & Smokers