Shop All Power Supplies
Cui Inc
Power Supply, 120V AC, 9V DC, 0.8A
Mfr # DPR090080-P5P-SZ
Zoro # G304298490
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 9V DC
- Output Amps 0.8A
- Output Current 0.8 A AMP
- Power 16 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # DPR090080-P5P-SZ
- Zoro # G304298490
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 9V DC |
Output Amps | 0.8A |
Output Current | 0.8 A AMP |
Power | 16 W |
Description
45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- SOLAHD DC Power Supply, 85/264V AC, 10/12V DC, 100W, 2.5 to 3A, DIN Rail (SDP212100T)
- TRIPLETT Triple Output DC Power Supply, 32 V Ring (PS325)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- Cui Inc Power Systems