Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 90 to 135V AC, 24 to 48V DC, 16.8W, 0.35A, Chassis
Mfr # VLED15-120-350
Zoro # G505986882
product price: $27.65
/ea
Sold in multiples of 2 for $55.30
$55.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90 to 135V AC
- Output Voltage 24 to 48V DC
- Power Rating 16.8W
- Output Amps 0.35A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VLED15-120-350
- Zoro # G505986882
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.1 in |
Width | 2.2 in |
Depth | 3.2 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 90 to 135V AC |
Output Voltage | 24 to 48V DC |
Power Rating | 16.8W |
Output Amps | 0.35A |
Mounting | Chassis |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- AC WORKS 14-50P 4-Prong Range/Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (S1450630-018)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Orange (HS357-S10-ORANGE)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- Cui Inc Power Supplies